Zoro Homepage

Pelletized Organic Lime 1000 sq ft 40 lb

  • Mfr # 54050860

  • Zoro # G716255890


product price: $19.29
/ea
Sold in multiples of 2 for $38.58

Key Features

Length
5.5 in
Height
14 in
For Use With
Soil Conditioners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54050860
Zoro #
G716255890
UPC #
742786902047
Country of Origin
United States

Dimensions

Length
5.5 in
Height
14 in
Width
20 in

Details

Item
Bagged Products
For Use With
Soil Conditioners

Description

Fertilizer Enriched: Yes, Moisture Control: No, Organic: Yes, Packaging Type: Bagged, Product Form: Granules, Product Type: Lime, Sub Brand: Pelletized, Suitable for Vegetables: Yes, Brand Name: Soil Doctor, When to Apply: Spring/Fall, Where to Apply: , C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.