Zoro Homepage

BBQ Ventura 5 ft. x 8 ft. Gazebo

  • Mfr # 500-9161427

  • Zoro # G404860566


product price: $837.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Dark Grey
Material
Aluminum
Overall Length
10 ft.
Overall Depth
115.43
Overall Height
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-9161427
Zoro #
G404860566
UPC #
772830161427
Country of Origin
China

Dimensions

Overall Length
10 ft.
Overall Depth
115.43
Overall Height
8 ft.
Overall Width
6 ft.

Details

Color
Dark Grey
Material
Aluminum
Includes
1 Structure, 1 roof kit, 2 shelves, instruction manual

Description

The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.