Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danxia Teal 7 ft. x 9 ft. Gazebo

  • Mfr # 309-9168082

  • Zoro # G604860649


original price: $754.99
47% off
new price: $400.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
Overall Depth
107.1
Overall Height
9 ft.
Overall Width
7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-9168082
Zoro #
G604860649
UPC #
772830168082
Country of Origin
China

Dimensions

Overall Depth
107.1
Overall Height
9 ft.
Overall Width
7 ft.
Overall Length
9 ft.

Details

Color
Black
Material
Steel
Includes
1 Structure, 1 roof kit, 3 Privacy Panels, instruction manual

Description

The ShelterLogic 16 ft. Square Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Shade Sail is ready to install and includes a basic hardware kit for easy attachment to the house, building, tree, or post. Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place you need shade. Combine more than one Shade Sail or mix shapes to create your own unique outdoor shade and living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.