Zoro Homepage

Grey Curtains for Ventura Gazebo, 10 ft. x 12 ft., Polyester, Outdoor Shades

  • Mfr # 135-9165708

  • Zoro # G304860475


product price: $214.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gazebo Accessories
Color
Grey
Includes
4 curtain panels and hooks
Material
Polyester
Length
40 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135-9165708
Zoro #
G304860475
UPC #
772830165708
Country of Origin
China

Dimensions

Length
40 ft.
Width
ft.
Height
6 ft.

Details

For Use With
Gazebo Accessories
Color
Grey
Includes
4 curtain panels and hooks
Material
Polyester

Description

Bring the indoors out with the Portland wall-mounted gazebo. This gazebo is designed to be the perfect extension of one’s home, allowing enjoyment of the outdoors while being sheltered from the elements. Crafted from durable aluminum, it can withstand the toughest of weather conditions and can be left up year round. It is at the forefront of the new wave of outdoor living with its durable galvanized steel roof and high quality powder-coated aluminum frame. With its nylon mosquito netting, the Portland is perfect for a dining table or conversation set, for hosting an evening get together while providing protection from bugs. The addition of the high quality spun polyester curtains can provide more intimacy and privacy while adding an extra level of sun protection. Create the perfect haven in your own backyard with this beautiful 4 season wall-mounted gazebo.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.