Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades

  • Mfr # 135-9166514

  • Zoro # G704860655


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gazebo Accessories
Color
Grey
Includes
Winter cover and instuctions
Material
PE
Height
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135-9166514
Zoro #
G704860655
UPC #
772830166514
Country of Origin
China

Dimensions

Height
10 ft.
Length
16 ft.
Width
12 ft.

Details

For Use With
Gazebo Accessories
Color
Grey
Includes
Winter cover and instuctions
Material
PE

Description

one postion steel web chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.