Zoro Homepage

Rainier 8 x 11 ft. Aluminum Frame Storage Shed

  • Mfr # 500-9168747

  • Zoro # G615220517


product price: $2,336.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Color
Black
Capacity
882 sq. ft.
Overall Length (In.)
133.23 in
Includes
Frame kit, roof kit, instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-9168747
Zoro #
G615220517
UPC #
772830168747
Country of Origin
China

Dimensions

Overall Length (In.)
133.23 in
Size
7.8 x 11.1 x 8.3 ft
Overall Width
93.86 in
Overall Height
100.12 in

Details

Material
Aluminum
Color
Black
Capacity
882 sq. ft.
Includes
Frame kit, roof kit, instruction manual
Finish
Black
Features
PROTECTIVE COATING: AkzoNobel's Interpon powder coating provides maximum scratch and corrosion resistance
Application
Gazebo

Description

Sojag's Rainier 8 x 11 ft. Rustproof Aluminum Storage Shed is a contemporary, yet practical storage solution. It's slanted roof is encased by polycarbonate panels that allow ample natural light into the shed, enabling users clear view while locating yard equipment and materials. The shed's frame is made of a powder coated aluminum that is scratch resistant and rustproof. The roof is made of sturdy galvanized steel panels. 449 cu ft. of space and 6 ft 8 inch double doors make storage of large equipment simple. Enhance your backyard today in style and utility with Sojag's Rainier Storage Shed.


  • • PROTECTIVE COATING: AkzoNobel's Interpon powder coating provides maximum scratch and corrosion resistance
  • • REINFORCED CONSTRUCTION: Frame features an extruded aluminum design that produces enhanced durability
  • • RUSTPROOF: The aluminum frame is rustproof, making it durable and maintenance-free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.