Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roma 10 ft. x 10 ft. Gazebo

  • Mfr # 500-9161243

  • Zoro # G704860563


original price: $494.99
74% off
new price: $125.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Dark Brown
Material
Aluminum
Overall Depth
118.11
Overall Length
10 ft.
Includes
1 Structure, 1 fabric roof, 1 mosquito netting kit, 1 curtain kit, instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-9161243
Zoro #
G704860563
UPC #
772830161243
Country of Origin
China

Dimensions

Overall Depth
118.11
Overall Length
10 ft.
Overall Height
9 ft.
Overall Width
10 ft.

Details

Color
Dark Brown
Material
Aluminum
Includes
1 Structure, 1 fabric roof, 1 mosquito netting kit, 1 curtain kit, instruction manual

Description

The Spacemaker Patio Steel Storage Shed is a perfect size to store all those items you use on your deck and patio. Store your cushions, serving carts and much more when not in use, keeping them safe from mother nature. Tall walls and wide swing door openings allows you to move items in and out with easy. Get the storage you need from this affordable, aesthetically pleasing and perfect sized package for your backyard patio or deck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.