This item is Discontinued.

Sojag Sojag 500-9162950 12 x 16 ft. Meridien No.77 Gazebo Polycarbonate Roof - 8 mm 500-9162950

This item is Discontinued.

Sojag

Sojag 500-9162950 12 x 16 ft. Meridien No.77 Gazebo Polycarbonate Roof - 8 mm (Discontinued)

Mfr # 500-9162950
Zoro # G404011326
UPC # 772830162950
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500-9162950
Zoro #
G404011326
UPC #
772830162950
Country of Origin
China

Description

Features
  • Structure made of gray powder coated aluminum
  • Roof made of 8 mm UV protected tinted polycarbonate panels
  • Two-track system
  • Nylon mosquito netting included
  • Any accumulation of snow should always be removed from the roof
  • Assembly required
Specifications
  • Material: Polycarbonate
  • Size: 8 mm
  • Diamension: 12 x 16 ft.
  • Weight: 305.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.