Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sutton 10 ft. x 12 ft. Wall Gazebo

  • Mfr # 500-9165371

  • Zoro # G705968350


original price: $1,259.99
11% off
new price: $1,119.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Tinted
Material
Aluminum
Overall Depth
142.91
Weight
310.9
Includes
1 Structure, 1 roof kit, 1 mosquito netting kit, 1 curtain kit, instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-9165371
Zoro #
G705968350
UPC #
772830165371
Country of Origin
China

Dimensions

Overall Depth
142.91
Door Size
9.8 x 11.9 x 7.9 ft

Details

Color
Tinted
Material
Aluminum
Weight
310.9
Includes
1 Structure, 1 roof kit, 1 mosquito netting kit, 1 curtain kit, instruction manual

Description

The Sutton wall mounted gazebo provides a seamless transition from home to the outdoors. The retractable roof is designed to provide shade to your home and protection from the sun's UV rays without blocking all the needed sun light. The addition of the polyester curtains and nylon mosquito netting provide privacy while adding an extra level of protection from sun and bugs. Create the perfect haven in your own backyard with this beautiful wall mounted gazebo today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.