Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft.

  • Mfr # 135-9166491

  • Zoro # G204860599


product price: $186.64
/ea
Free Shipping & Returns

Key Features

For Use With
Gazebo Accessories
Color
Grey
Includes
Winter cover and instuctions
Material
PE
Height
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135-9166491
Zoro #
G204860599
UPC #
772830166491
Country of Origin
China

Dimensions

Height
10 ft.
Length
14 ft.
Width
10 ft.

Details

For Use With
Gazebo Accessories
Color
Grey
Includes
Winter cover and instuctions
Material
PE

Description

This folding web love seat comes with plastic arms is perfect for any backyard gathering when you need some additional seating. The loveseat folds up for easy storage and has a rust-resistant powder coated steel frame. Rust resistant powder-coated steel frame
Extra thick 1" steel frame
Seats two people comfortably Seat height: 16“

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.