Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Blanket, White, Fiberglass, PK6

  • Mfr # 0140-1151

  • Zoro # G016287089


product price: $34.49
/pk 6, $5.75/ea
Sold in multiples of 6 for $206.94

Key Features

Includes
Storage Pouch with Carabiner Clip
Overall Length
47 in
Blanket Material
Fiberglass
Storage Container Type
Pouch
Blanket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140-1151
Zoro #
G016287089
UPC #
707708211515
Country of Origin
China

Dimensions

Overall Length
47 in
Overall Width
71 in

Details

Includes
Storage Pouch with Carabiner Clip
Blanket Material
Fiberglass
Storage Container Type
Pouch
Blanket Color
White
Blanket Coating
None
Item
Fire Blanket
Protects From
Flames
Number of Grommets
0
Storage Container Color
Red

Description

Fire Blanket, Blanket Coating None, Blanket Color White, Blanket Material Fiberglass, Overall Length 47 in, Overall Width 71 in, Storage Container Color Red, Storage Container Type Pouch, Grommet Inside Diameter Not Applicable, Grommet Material Not Applicable, Grommet Spacing Not Applicable, Includes Storage Pouch with Carabiner Clip, Number of Grommets 0, Protects From Flames, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.