Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Level, Aluminum, 24 In, Red

  • Mfr # LSX24

  • Zoro # G4571944


product price: $60.24
/ea

Key Features

Accuracy
Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
Color
Red
Features
Ergonomic
Top Read
Top Read Window
Number of 45 Degree Vials
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSX24
Zoro #
G4571944
UPC #
885829001182
Country of Origin
Austria

Dimensions

Length
24 in
Overall Width
1 in
Overall Length
24 in

Details

Accuracy
Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
Color
Red
Features
Ergonomic
Magnetic/Nonmagnetic
Non-Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
1
Vial Type
FOCUS Magnified Bubble
Number of V-Grooves
0
Lighted Vials
No
Number of Magnets
0
Frame Material
Aluminum
Item
Box Level
Total Number of Vials
2
Vial Material
Acrylic
Number of 30 Degree Vials
0
Number of Hand Grips
0
Number of 45 Vials
0
Magnetic
Nonmagnetic
End Cap Type
Permanent End Caps
Accuracy - Standard
0.0005 in/in
Accuracy - Inverted
0.0005 in/in, 0.029 Degrees , 0.50 mm/m
Vial Types Included
Level Vials, Plumb Vials
Level Type
Box
Vial Illumination
None
Number of 30 Vials
0
Vial Shape
Block
Type
Box Beam, Ergonomic

Description

If you are looking for a box level that is highly accurate, the SOLA LSX24 Aluminum Box Level is just what you need. This 24 in. aluminum box level has an epoxy coated finish and features 3 vials of which one is magnified. The red color of the level will ensure it stands out when working on dark surfaces. The frame material is alloy 6063 aluminum, ensuring durability and long lasting use. It also has a top read, allowing you to work more efficiently. Make sure your next project goes smoothly with this SOLA LSX24 Aluminum Box Level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.