Zoro Homepage

Carpenter'sPencil, 9-1/2inL, Black, PK6

  • Mfr # UB 24

  • Zoro # G4596557


product price: $16.59
/pk 6, $2.77/ea

Key Features

Width (In.)
1/2 in
Lead Type
Graphite Lead with Waxy Constituents
Point Type
Flat
Body
Basswood
Features
All-Purchase Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB 24
Zoro #
G4596557
UPC #
885829001618
Country of Origin
Austria

Dimensions

Width (In.)
1/2 in
Length (In.)
9 7/16 in
Length
9 1/2 in
Width
1/2 in

Details

Item
All Surface Pencil
Lead Type
Graphite Lead with Waxy Constituents
Point Type
Flat
Body
Basswood
Features
All-Purchase Pencil
For Use With
Glass, Wood, Tile, Metal, Plastic, Masonry, Ceramincs, Synthetic Material
Includes
(6) Pencils
Product Type
Carpenter's Pencils
Body Shape
Rectangular
Body Color
Black
Core Shape
Flat
Compatible Surfaces
Brick, Ceramics, Concrete, Dry Wood, Glass, Metal, Plastic, Rubber, Stone, Tiles
Core Hardness
Hard
Body Material
Lime Wood
Pigment Color
Gray
Core Material
Graphite with Waxy Constituents

Description

Carpenter's Pencil, Body Color Black, Body Material Lime Wood, Body Shape Rectangle, Compatible Surfaces Brick, Ceramic, Concrete, Dry Wood, Glass, Metal, Plastic, Rubber, Stone, Tiles, Core Hardness Hard, Core Shape Flat, Includes (6) Pencils, Length 9 1/2 in, Pigment Color Black, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions General Purpose, Height 1 in, Width 1/2 in, Core Material Graphite with Waxy Constituents, Tip Size Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.