Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpenter's Pencil, 9-1/2 in L, Gray, PK6

  • Mfr # KB 24

  • Zoro # G4551802


product price: $12.29
/pk 6, $2.05/ea

Key Features

Width (In.)
1/2 in
Lead Type
2/3 Graphite, 1/3 Copying
Point Type
Flat
Body
Basswood
Length (In.)
9 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB 24
Zoro #
G4551802
UPC #
885829001557
Country of Origin
Austria

Dimensions

Width (In.)
1/2 in
Length (In.)
9 7/16 in
Length
9 1/2 in
Width
1/2 in

Details

Item
Wet/Dry Pencil
Lead Type
2/3 Graphite, 1/3 Copying
Point Type
Flat
Body
Basswood
Features
Wet/Dry Pencil
For Use With
Wet and Dry Surfaces, Tile, Lumber
Includes
(6) Pencils
Product Type
Carpenter's Pencils
Body Shape
Rectangular
Pigment Color
Gray
Body Material
Lime Wood
Body Color
Blue
Core Material
Graphite with Waxy Constituents
Compatible Surfaces
Cardboard, Dry Wood, Metal, Paper, Wet Wood
Core Hardness
Hard
Core Shape
Flat

Description

Carpenter's Pencil, Body Color Blue, Body Material Lime Wood, Body Shape Rectangle, Compatible Surfaces Cardboard, Dry Wood, Metal, Paper, Wet Wood, Core Hardness Hard, Core Shape Flat, Includes (6) Pencils, Length 9 1/2 in, Pigment Color Gray, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions Smooth Surfaces/Wet Surfaces, Height 1 in, Width 1/2 in, Core Material Graphite with Waxy Constituents, Tip Size Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.