Zoro Homepage

Elect Keyless Lock, Keypad, 5 1/4 in H

  • Mfr # NLS3-K1-KT10-619-01B-3203

  • Zoro # G4548912


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Sola 3
Handle Type
Thumb Turn
Max. User Codes
1
Door Thickness
0.03 in to 1.57 in
Access Method
Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLS3-K1-KT10-619-01B-3203
Zoro #
G4548912
UPC #
-
Country of Origin
China

Dimensions

Door Thickness
0.03 in to 1.57 in
Outside Width
1.24 in
Outside Height
5.24 in
Outside Depth
0.61 in
Body Width
1 1/4 in
Body Height
5 1/4 in
Latch Length
0.35 in to 1.70 in
For Surface Thickness - Maximum
1 9/16 in
For Surface Thickness - Minimum
1/32 in
Body Depth
5/8 in

Details

Item
Electronic Keyless Lock
Series
Sola 3
Handle Type
Thumb Turn
Max. User Codes
1
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
Usage
Assigned, Shared
Latch Type
Cam Latch
Lock Material
Zinc
Product Type
Electronic Keyless Lock
Includes
Right Angle, Strike Plate
Number of Buttons
12
Bolt Throw
11/32 in
ADA Compliant
No
Finish
Brushed Nickel
Hand
Right Hand
Battery Type
AA
Power Source
Battery
Battery Life
5 yr
Keypad Material
Plastic
Color
Gray
Number of Keys on Keypad
12
Timed Entry Allowance
6 sec
Features
Audible Indicator, Auto Unlock
Number of Batteries
4
Includes Handle
Handle Included
Number of User Codes - Maximum
1
Handing Orientation
Right-Hand
Includes Batteries
Batteries Included
Autolock
Self-Locking
ADA Compliance
Non-ADA Compliant

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Lockers, Access Method Keypad, Usage Assigned, Shared, Handle Type Thumb Turn, Door Thickness 0.03 in to 1.57 in, Lock Material Zinc, Finish Brushed Nickel, Series Sola 3, Hand Right Hand, Outside Height 5.24 in, Outside Depth 0.61 in, Outside Width 1.24 in, Latch Length 0.35 in to 1.70 in, Keypad Material Plastic, Number of Keys on Keypad 12, Timed Entry Allowance 6 sec, Features Audible Indicator, Auto Unlock, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.