Zoro Homepage

Elect Keyless Lock, Keypad, 5 1/4 in H

  • Mfr # NLS3-R1-KT10-619-01N-3203

  • Zoro # G4549439


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Series
Sola 3
Handle Type
Thumb Turn
Max. User Codes
1
Door Thickness
0.03 in to 1.57 in
Access Method
Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLS3-R1-KT10-619-01N-3203
Zoro #
G4549439
UPC #
-
Country of Origin
China

Dimensions

Door Thickness
0.03 in to 1.57 in
Outside Width
1.24 in
Outside Height
5.24 in
Body Height
5 1/4 in
Body Width
1 1/4 in
Outside Depth
0.61 in
Latch Length
0.35 in to 1.70 in
Body Depth
5/8 in
For Surface Thickness - Minimum
1/32 in
For Surface Thickness - Maximum
1 9/16 in

Details

Item
Electronic Keyless Lock
Series
Sola 3
Handle Type
Thumb Turn
Max. User Codes
1
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
Usage
Assigned, Shared
Latch Type
Cam Latch
Lock Material
Zinc
Product Type
Electronic Keyless Lock
Includes
Right Angle, Strike Plate
Number of Buttons
12
Bolt Throw
11/32 in
ADA Compliant
No
Finish
Brushed Nickel
Hand
Right Hand
Battery Life
5 yr
Timed Entry Allowance
6 sec
Number of Keys on Keypad
12
Power Source
Battery
Keypad Material
Plastic
Color
Gray
Features
Audible Indicator, Auto Unlock, Code Managed, RFID
Battery Type
AA
ADA Compliance
Non-ADA Compliant
Number of User Codes - Maximum
1
Autolock
Self-Locking
Number of Batteries
4
Handing Orientation
Right-Hand
Includes Batteries
Batteries Included
Includes Handle
Handle Included

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Lockers, Access Method Keypad, Usage Assigned, Shared, Handle Type Thumb Turn, Door Thickness 0.03 in to 1.57 in, Lock Material Zinc, Finish Brushed Nickel, Series Sola 3, Hand Right Hand, Outside Height 5.24 in, Outside Depth 0.61 in, Outside Width 1.24 in, Latch Length 0.35 in to 1.70 in, Keypad Material Plastic, Number of Keys on Keypad 12, Timed Entry Allowance 6 sec, Features Audible Indicator, Auto Unlock, Code Managed, RFID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.