Shop SOLA
See all product information
Create Account
Level; Box Beam; Digital; Bluetooth
- Mfr # LSB72D
- Zoro # G823781503
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Level Indicators
Visual
Overall Length
72 in
Total Number of Vials
2
Accuracy - Inverted
0.0005 in/in
Overall Height
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSB72D
- Zoro #
- G823781503
- UPC #
- 885829001984
- Country of Origin
- Austria
- Item
- Digital Level
- Level Indicators
- Visual
- Total Number of Vials
- 2
- Accuracy - Inverted
- 0.0005 in/in
- Includes Batteries
- Batteries Included
- Number of Level Vials
- 2
- Features
- Adjustable Inclination Display, Bluetooth, HOLD Function
- Measuring Range - Maximum
- 90 Degrees
- Measurement Functions
- Level
- Measuring Range - Minimum
- 0 Degrees
- Color
- Red
- Product Type
- Electronic Incline Spirit Level
- Frame Material
- Aluminum
- Accuracy - Standard
- 0.0003 in/in
- Includes
- (3) AAA 1.5 V Batteries, Case
- Measuring Units
- Degrees, Feet, Inches, Meters, Millimeters, Percent
- Display Type
- Digital
- Magnetic
- Nonmagnetic
- Accuracy - Other Angles
- +/-0.05 Degrees , 0.1 Degrees
- Number of Magnets
- 0
- Wire Color
- Red
Dimensions
- Overall Length
- 72 in
- Overall Height
- 1 1/16 in
- Overall Width
- 2 5/16 in
- Battery Size
- AAA
- Wire Rope Length
- 72 in
- Length
- 72 in
- Fits Chest Size
- Adjustable Inclination Display, Bluetooth, HOLD Function
Description
Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.05 Degrees , 0.1 Degrees , Overall Length 72 in, Battery Size AAA, Includes Batteries Batteries Included, Frame Material Aluminum, Preset Angles Not Applicable, Display Type Digital, Total Number of Vials 2, Accuracy - Inverted 0.0005 in/in, Accuracy - Standard 0.0003 in/in, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.