Shop SOLA
See all product information
Create Account
Level; Pocket; Magnetic
- Mfr # LSGOM
- Zoro # G223933878
product price:Â
$
24.19
/ea
Sold in multiples of 5 for
$120.95
Key Features
Level Type
Pocket Level
Vial Shape
Block
Frame Material
Plastic
Includes
Belt Clip
Magnetism
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSGOM
- Zoro #
- G223933878
- UPC #
- 885829001304
- Country of Origin
- Austria
Dimensions
- Overall Height
- 1 3/4 in
- Overall Length
- 3 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Compact, Lightweight, Neodymium Magnet
Details
- Item
- Pocket Level
- Level Type
- Pocket Level
- Vial Shape
- Block
- Frame Material
- Plastic
- Includes
- Belt Clip
- Magnetism
- Magnetic
- Vial Material
- Acrylic
- Color
- Red
- Accuracy - Inverted
- 0.5 mm/m
- Features
- Compact, Lightweight, Neodymium Magnet
- Accuracy - Standard
- 0.3 mm/m
- Number of Level Vials
- 1
- Total Number of Vials
- 1
- Number of Plumb Vials
- 0
- Vial Types Included
- Level Vials
- Wire Color
- Red
Description
Pocket Level, Overall Height 1 3/4 in, Overall Length 3 in, Overall Width 1 3/8 in, Frame Material Plastic, Includes Belt Clip, Number of Level Vials 1, Total Number of Vials 1, Vial Types Included Level Vials, Accuracy - Standard 0.3 mm/m, Number of Plumb Vials 0, Magnetism Magnetic, Accuracy - Inverted 0.5 mm/m, Vial Material Acrylic, Color Red, Features Compact, Lightweight, Neodymium Magnet, Mounting Orientation Horizontal, Level Type Pocket Level, Vial Shape Block
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.