Zoro Homepage
This item is Discontinued.
Sola Pipeline Level, 750mg frame, 100cm, Gold APK100T

Pipeline Level, 750mg frame, 100cm, Gold (Discontinued)

  • Mfr # APK100T
  • Zoro # G4553166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APK100T
Zoro #
G4553166
UPC #
885829000680
Country of Origin
Austria

Dimensions

Length
39 1/2 in

Details

Accuracy
Less Than or Equal To 0.5mm/M
Color
Gold
Features
Anodized Finish
Includes
Soft Side Case
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Yes
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
0
Frame Material
Aluminum
Vial Type
Bubble
Lighted Vials
No
Item
Pipeline Level
Vial Material
Acrylic
Number of Magnets
0
Number of 30 Degree Vials
0
Total Number of Vials
1
Number of V-Grooves
0
Magnet Type
None

Description

Pipeline Level, Number of Level Vials 1, Number of Plumb Vials 0, Top Read Yes, Vial Material Acrylic, Features Anodized Finish, Number of V-Grooves 0, Magnet Type None, Number of Magnets 0, Frame Material Aluminum, Color Gold, Includes Soft Side Case, Total Number of Vials 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.