Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER SUPPLY 120V-AC 240V-AC 6.8A AMP 12V-DC

  • Mfr # sls-12-068t

  • Zoro # G016380308


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/120/220/230/240 Vac (Selectable)
Phase
Single
Mounting
Chassis Mount
Output Power - Rated
15-244 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
sls-12-068t
Zoro #
G016380308
UPC #
-
Country of Origin
Unknown

Details

Input Voltage
100/120/220/230/240 Vac (Selectable)
Phase
Single
Mounting
Chassis Mount
Output Power - Rated
15-244 W

Description

SOLA SLS-12-068T POWER SUPPLY 120V-AC 240V-AC 6.8A AMP 12V-DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.