Zoro Homepage

POWER SUPPLY 24V-DC 2.5A AMP 115/230V-AC

  • Mfr # SDN 2.5-24-100P

  • Zoro # G621720308


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
24V DC
Phase
Single
Power Supply Style
Switching
Input Voltage
115/230V-AC
Output Power - Rated
60-240 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN 2.5-24-100P
Zoro #
G621720308
UPC #
-
Country of Origin
Unknown

Details

Output Voltage - Nominal
24V DC
Phase
Single
Power Supply Style
Switching
Input Voltage
115/230V-AC
Output Power - Rated
60-240 W
Mounting
DIN TS35/7.5 or TS35/15

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.