Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Mounted Junction Box, 1 box

  • Mfr # 0599B

  • Zoro # G816113328


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Box Type
PV Junction Box
Material
20 Gauge G90 Galvanized Steel
Color
Powder Coated Black
Height
2.6 in
NEMA Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0599B
Zoro #
G816113328
UPC #
-
Country of Origin
United States

Dimensions

Height
2.6 in

Details

Box Type
PV Junction Box
Material
20 Gauge G90 Galvanized Steel
Color
Powder Coated Black
NEMA Rating
NEMA 3R
Mounting
Roof deck

Description

Soladeck Roof Mounted Junction Box 0599B, asphalt or cedar roof, powder coated black galavnized steel, 1-box


  • Base and cover stamped from galvanized steel
  • 35mm din rail and ground block factory installed
  • 2/12 – 12/12 roof slopes
  • Slotted cover with one preinstalled set screw
  • Four, 3/4" knockouts; one in the left and right sidewall and two in the bottom sidewall
  • Five roof deck knockouts, size (3)-1/2", (1)-3/4" and (1)-1"
  • ETL listed and labeled
  • Conforms to the UL1741 standard, Nema Type 3R
  • CSA C22.2 No. 290
  • 600 VDC/80A, 240-VAC/80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.