Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Mounted Junction Box, 1 box

  • Mfr # 0799-5B

  • Zoro # G916113341


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Box Type
PV Junction Box
Material
G90 Galvanized Steel
Color
Powder Coated Black
Mounting
Roof deck
NEMA Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0799-5B
Zoro #
G916113341
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in

Details

Box Type
PV Junction Box
Material
G90 Galvanized Steel
Color
Powder Coated Black
Mounting
Roof deck
NEMA Rating
NEMA 3R

Description

Soladeck Roof Mounted Junction Box 0799-5B, asphalt or cedar roof, powder coated black galavnized steel, 1-box


  • Base and cover stamped from galvanized steel
  • 7" Din rail and 5 position ground block factory installed
  • 2/12 – 12/12 roof slopes
  • Slotted cover with one preinstalled set screw
  • Two, 3/4" holes in the bottom sidewall for conduit or fittings (UL listed plugs provided)
  • Eight roof deck knockouts, size (6)-1/2", (1)-3/4" and (1)-1"
  • ETL listed and labeled
  • Conforms to the UL1741 standard, Nema Type 3R
  • CSA C22.2 No. 290
  • 600 VDC/115A, 240-VAC/60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.