This item is Discontinued.

Solahd DC Power Supply, 100/120/220/230/240V AC, 28.8 W, 1.2 A, Panel SLS24012T

DC Power Supply, 100/120/220/230/240V AC, 28.8 W, 1.2 A, Panel (Discontinued)

  • Mfr # SLS24012T
  • Zoro # G0433991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLS24012T
Zoro #
G0433991
UPC #
783472600465
Country of Origin
Viet Nam

Dimensions

Height
3.99 in
Width
4.84 in
Depth
1.62 in

Details

Item
DC Power Supply
Input Voltage
100/120/220/230/240V AC
Output Power - Rated
28.8 W
Current - Output
1.2 A
Mounting
Panel
Housing Material
Metal
Case Material
Metal Case
Power Rating
28.8W
Output Noise
Less Than 3mV
Hz
47 to 63 Hz
Standards
CE, cRUus, CSA
Phase - Electrical
Single
Series
Silver Line
Hold Up Time
50 msec
Output Voltage
24V DC
Style
Linear
Output Amps
1.2A
Operating Temp. Range
0 to 50°C
Features
Automatic Resetting Overload Protection, Easy-To-Install Screw Terminal Connections, Extremely Quiet DC Output For Noise Sensitive Or Analog Circuitry, Fast Transient Response, Ideal For Test Applications, Industry Standard Footprint, Low Noise, Open Frame, Short Circuit Protected
Status Indicator
3 status LEDs (Input, Output, Alarm)
Overload Capability
> 30.5 but < 33 Vdc, auto recovery
Output Power
120-960 W
UL Recognized Component, Haz. Loc.
Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nC IIC, Ex nA nC IIC
Special Features
Automatic Reset, Short Circuit Protection
Operating Temperature - Minimum
32 Degrees F
Wire Connection Type
Screw Terminals
Operating Temperature - Maximum
122 Degrees F
Manufacturer Warranty
2 yr Limited

Description

DC Power Supply, Input Voltage 115/230V AC, Output Voltage 24V DC, Power Rating 28.8W, Output Amps 1.2, Mounting Chassis, Linear, Case Material Metal Case, Height 3.99 in, Width 4.84 in, Depth 1.62 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Output Noise Less Than 3mV, Hold Up Time 50 msec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.