Zoro Homepage
This item is Discontinued.
Solahd DC Power Supply, 100/120/220/230/240V AC, 115.2 W, 4.8 A, Panel SLS24048T

DC Power Supply, 100/120/220/230/240V AC, 115.2 W, 4.8 A, Panel (Discontinued)

  • Mfr # SLS24048T
  • Zoro # G1007124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS24048T
Zoro #
G1007124
UPC #
783472600472
Country of Origin
Viet Nam

Dimensions

Depth
2-3/4 in
Width
9 in
Height
4.87 in

Description

DC Power Supply, Input Voltage 115/230V AC, Output Voltage 24V DC, Power Rating 115.2W, Output Amps 4.8, Mounting Chassis, Linear, Case Material Metal Case, Height 4.87 in, Width 9 in, Depth 2.75 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Output Noise Less Than 3mV, Hold Up Time 50 msec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.