Zoro Homepage

DC Power Supply, 115/230V AC, 24V DC, 120 W, 5 A, DIN Rail/Chassis

  • Mfr # SDN524100P

  • Zoro # G1080904


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
115/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
120 W
Current - Output
5 A
Mounting
DIN Rail/Chassis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN524100P
Zoro #
G1080904
UPC #
783472153190
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.56 in
Overall Width
4.88 in
Overall Depth
4.55 in
Width
2.56 in
Height
4.88 in
Depth
4.55 in
Wire Size - Maximum
10 AWG
Wire Size - Minimum
16 AWG

Description

DC Power Supply, Input Voltage 115 to 230V AC, 90 to 375V DC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.88 in, Width 2.56 in, Depth 4.55 in, Series SDN-P, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 100 msec, Status Indicator Green DC OK Signal, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.