Zoro Homepage
This item is Discontinued.
Solahd DC Power Supply, 85/264V AC, 30 W, 6 A, DIN Rail SCP30S5BDN

DC Power Supply, 85/264V AC, 30 W, 6 A, DIN Rail (Discontinued)

  • Mfr # SCP30S5BDN
  • Zoro # G0417672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP30S5BDN
Zoro #
G0417672
UPC #
783472152247
Country of Origin
Germany

Dimensions

Height
4.72 in
Width
1.37 in
Depth
2.67 in

Description

DC Power Supply, Input Voltage 100 to 375V DC, 86 to 264V AC, Output Voltage 5V DC, Power Rating 30W, Output Amps 6, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.72 in, Width 1.37 in, Depth 2.67 in, Series SCP, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 50 msec, Status Indicator Green LED DC OK, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.