Zoro Homepage
This item is Discontinued.
Solahd Industrial DC to DC Converter, 20 to 72 V DC, 5V DC, 30W, 5, DIN Rail/Chassis SCD30S5-DN

Industrial DC to DC Converter, 20 to 72 V DC, 5V DC, 30W, 5, DIN Rail/Chassis (Discontinued)

  • Mfr # SCD30S5-DN
  • Zoro # G1709242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD30S5-DN
Zoro #
G1709242
UPC #
783472153084
Country of Origin
Germany

Dimensions

Height
4.71 in
Width
2.55 in
Depth
1.29 in

Details

Item
Industrial DC to DC Converter
Input Voltage
20 to 72 V DC
Output Voltage
5V DC
Power Rating
30W
Output Amps
5
Mounting
DIN Rail/Chassis
Case Material
Metal Case
Phase - Electrical
Single
Style
Switching
NEMA Rating
1
IP Rating
20
Series
SCD
Standards
CE, UL 508/CSA C22.2 No. 107.1 cUL us, UL 60950/CSA C22.2 No. 234-M90 cURus
Output Noise
Less Than 3mV
Status Indicator
Green LED
Operating Temp. Range
-25 Degrees to 65 Degrees C
Hold Up Time
Greater Than 10 msec
Features
Rugged, Encapsulated Design To Resist Environment, Terminations Are Also Easy To Access And Simple To Wire, With High Reliability And Wide Input Range, These Units Can Operate Through The Most Difficult Factory-Floor Conditions Around The Globe
Temp. Range
-25 to 65°C

Description

Industrial DC to DC Converter, Input Voltage 20 to 72 V DC, Output Voltage 5V DC, Power Rating 30W, Output Amps 5, Mounting DIN Rail/Chassis, Switching, Case Material Metal Case, Height 4.71 in, Width 2.55 in, Depth 1.29 in, Series SCD, Phase - Electrical Single, IP Rating 20, Output Noise Less Than 3mV, Hold Up Time Greater Than 10 msec, Status Indicator Green LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.