Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Power Supply, 2.5 A, 120 W

  • Mfr # SVL248100

  • Zoro # G602745290


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Power Rating
120W
Status Indicator
Green LED (OK)
Style
Switching
Case Material
Metal Case
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVL248100
Zoro #
G602745290
UPC #
-
Country of Origin
Thailand

Dimensions

Height
4.84 in
Depth
4.63 in
Width
1.57 in
Overall Height
4.84 in
Overall Depth
4.63 in
Overall Width
1.57 in

Details

Item
DC Power Supply
Power Rating
120W
Status Indicator
Green LED (OK)
Style
Switching
Case Material
Metal Case
Mounting
DIN Rail
Output Voltage
48 V DC
Phase - Electrical
Single
Peak Amps
20, 40
Features
Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
Standards
CE, cRUus, cULus
Hold Up Time
10 msec, 16 msec
Operating Temp. Range
-20 Degrees to 70 Degrees C
Output Amps
2.5
Hz
50 Hz to 60 Hz
Input Voltage
100 to 240V AC
Housing Material
Plastic
Start Up Time - Maximum
1,000 msec
Mean Time Between Failures (MTBF)
700,000 hr
Power Supply Style
Switching
Manufacturer Warranty
2 yr Limited
Output Power - Rated
120 W
Output Voltage - Minimum
44 V DC
Input Frequency - Nominal
50/60 Hz
Current - Output
2.5 A
Phase
Single
Output Noise - Maximum
120 mV
Series
SVL
Special Features
Convection Cooling, Overload Protection, Overtemperature Protection, Overvoltage Protection, Power Factor Correction, Protection Diagnostics, Short Circuit Protection
IP Rating
IP20
Operating Temperature - Maximum
158 Degrees F
Output Voltage - Nominal
48 V DC
Operating Temperature - Minimum
-4 Degrees F

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 48 V DC, Power Rating 120W, Output Amps 2.5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.84 in, Width 1.57 in, Depth 4.63 in, Series SVL, Hz 50 Hz to 60 Hz, Phase - Electrical Single, Peak Amps 20, 40, IP Rating IP20, Hold Up Time 10 msec, 16 msec, Status Indicator Green LED (OK)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.