Zoro Homepage

Power Conditioner, 0.5A at 480V AC, 1A at 240V AC, 2.1A at 120V AC Max Amps, 120V Output Voltage

  • Mfr # 23231258

  • Zoro # G0349605


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
0.5A at 480V AC, 1A at 240V AC, 2.1A at 120V AC
Input Voltage
120/240/480V
Output Voltage
120V
Power Rating
250VA
Output Watts
250 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23231258
Zoro #
G0349605
UPC #
783472220359
Country of Origin
United States

Dimensions

Height
11 in
Depth
8 in
Width
6 in

Description

Power Conditioner, Mounting Type Panel Mount, Max. Amps 0.5A @ 480V AC, 1.0A @ 240V AC, 2.1A @ 120V AC, Input Voltage 120/208/240/480V AC, Output Voltage 120/240V AC, Power Rating 250VA, Output Watts 250 W, Hardwired, Width 6 in, Depth 8 in, Height 11 in, Phase Single, Voltage Regulation Percent +/-1, Cord Length No Cord, Number of Outlets 0, Standards CSA C22.2 No. 66, RoHS, UL1012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.