Zoro Homepage
This item is Discontinued.
Solahd Power Supply, Redundancy Module, 24VDC Out SDN30/40RED

Power Supply, Redundancy Module, 24VDC Out (Discontinued)

  • Mfr # SDN30/40RED
  • Zoro # G3944902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN30/40RED
Zoro #
G3944902
UPC #
783472100989
Country of Origin
Mexico

Dimensions

Height
4.88 in
Width
2.56 in
Depth
4.55 in

Details

Item
Redundancy Power Supply Module
Input Voltage
24V DC
Case Material
Metal
Status Indicator
Green LED
Standards
CE, CUL/CSA, UL
For Use With
Sola SDN Series DC Power Supplies
Amps
40
Peak Amps
40 A
Voltage Output
24V DC
Output Noise
Less Than 3.0mV
Temp. Range
-13 to 185 Degrees F
Mounting Type
Din Rail
Accessory Type
Redundancy Power Supply Module

Description

Redundancy Power Supply Module, For Use With Sola SDN Series DC Power Supplies, Mounting Type DIN Rail, Input Voltage 24V DC, Voltage Output 24V DC, Amps 40, Peak Amps 40 A, Output Noise Less Than 3.0mV, Status Indicator Green LED, Case Material Metal, Height 4.88 in, Width 2.56 in, Depth 4.55 in, Temp. Range -13 to 185 Degrees F, Standards CE, CUL/CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.