Solahd
Smart UPS, 500 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC
Mfr # SDU500B
Zoro # G401050151
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 500 VA
- Mounting DIN Rail
- Wattage 300 W
- Input Voltage 120V AC
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Orange (WL905-10-ORANGE)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- W BOX 625VA/390W/8 OUT UPS W/BA (0E-625V8LCD2)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- Solahd Power Systems