Solahd
Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC
Mfr # SDU850B
Zoro # G201050221
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 850 VA
- Mounting DIN Rail
- Wattage 510 W
- Input Voltage 120V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- SUPERIOR ELECTRIC 15A 125V NEMA 5-15P Straight Electrical Plug (YGA019A)
- EATON Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires (SP1-480Y)
- HUBBELL WIRING DEVICE-KELLEMS Marine Pin and Sleeve Receptacle, 4P5W, 100A 277/480V (M5100R7)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- Solahd Power Systems