Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 1 Phase, 240V, 2 Poles, 2 Wires

  • Mfr # STFV05024L

  • Zoro # G4407611


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Phase
1
Voltage
240V
Number of Poles
2
Number of Wires
2 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STFV05024L
Zoro #
G4407611
UPC #
783472700387
Country of Origin
Mexico

Dimensions

Length
4 3/4 in
Depth
2.35 in
Width
4 3/4 in

Details

Item
Surge Protection Device
Mounting Style
Surface
Phase
1
Voltage
240V
Number of Poles
2
Number of Wires
2 Wires
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current Per Mode
12.5kA (L-N, L-G, N-G)
Max. Surge Current per Mode
25 kA
Max. Surge Current per Phase
25 kA
Nominal Discharge Current
5 A
Short Circuit Current Rating
Not Rated
Modular
Yes
Filtering
Yes
Max. Continuing Operating Voltage
275V AC
Enclosure Material
Plastic
Wire Gauge
22 AWG
Includes
LED Status Indicator
Modular / Nonmodular
Modular
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
CE, CSA, cULus Listed, RoHS, UL Listed
Green Certification or Other Recognition
ENERGY STAR
Noise Attenuation
90dB @ 100kHz to 50 MHz
Min. Operating Temp.
-40 Degrees F
System Connection
Series
Max. Operating Temp.
140 Degrees F
Amps
5 A
Basic Material
Nonmetallic
Status Indicator
LED Light
Includes Surge Counter
No
Peak Surge Current Capability: Line to Neutral
6,500 Amps
Load Surge Current Rating: 1 sec
3 x Nominal
Transient Reduction Typical Category A Ringwave
< 10 V Peak
Single-Phase 120 and 240 Vac Model Amperage
2.5, 5.0, 7.5, 15.0, 30.0
Peak Surge Current Capability: Line to Ground
6,500 Amps
Peak Surge Current Capability: Per Phase
13,000 Amps
Peak Surge Current Capability: Neutral to Ground
6,500 Amps
Operating Temperature
-40°C to +60°C
Load Surge Current Rating: 10 msec
5 x Nominal
Transient Reduction Typical Category B Ringwave
<50 V Peak UL 1449
Hertz
50/60 Hz
Load Surge Current Rating: 10 sec
2 x Nominal
Frequency Response: 100 kHz to 50 MHz
90 dB Max

Description

Surge Protection Device, Nonmetallic, Amps 5 A, Depth 2.35 in, Enclosure Material Epoxy Encapsulated Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.