Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 240VA, Standby, Out: 22.5V DC In: 22.5V DC

  • Mfr # SDU1024B

  • Zoro # G201866396


product price: $579.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
240VA
Mounting
DIN Rail/Chassis
Wattage
240 W
Input Voltage
22.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDU1024B
Zoro #
G201866396
UPC #
-
Country of Origin
China

Dimensions

Width
77 mm
Cord Length
No Cord
Overall Width
3.03 in

Details

Item
UPS System
UPS Type
Standby
Power Rating
240VA
Mounting
DIN Rail/Chassis
Wattage
240 W
Input Voltage
22.5V DC
Output Voltage
22.5V DC
Backup Time (Half/Full Load)
14 min/4 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Ports
Screw Terminals
Standards
UL, CSA, CE
Hz
50/60 Hz
Display Type
No Display
NEMA Receptacle Configuration
No Configuration
Battery Type
VRLA
Housing Material
Metal
For Use With
SolaHD SDU DC Series
Phase
Single
Special Features
Battery Module Required
SDU 10-24 Model
240 VA, 24V/10A
Nominal Voltage Range
230 Vac
SDU 20-24 Model
480 VA, 24V/20A
Operating Temperature
-20°C to +50°C
Typical Back-up Time (minutes, full/half load)
10 Amp: 14; 20 Amps: 4
Audible Noise
< 40dBA (beyond 1 meter from surface)
Input voltage range
22.5-30 Vdc
Output Voltage Range
22.5 - 30 Vdc
Operating Temperature - Maximum
122 Degrees F
Number of Outlets - UPS
0
External Battery Compatible
External Battery Pack Compatible
Number of Outlets - Surge Only
0
Plug Configuration
Hardwired
Output Ports Included
Screw Terminals
Battery Chemistry
Valve Regulated Lead Acid
Receptacle Configuration
Hardwired
Audible Alarm Conditions
Overload, Replace Battery
Frequency
50/60 Hz
Run Time - Full Load
4 min
Input Current - Maximum
10 A
Visible Indicator Light Conditions
Overload
Operating Temperature - Minimum
-4 Degrees F
Power Rating - Apparent
240 VA
Includes Battery
Battery Included

Description

UPS, Standby, Power Rating 240 VA, Wattage 240 W, Input Voltage 22.5V DC, 30V DC, Output Voltage 22.5V DC, 30V DC, Backup Time (Half/Full Load) 14 min/4 min, Mounting DIN Rail; Chassis, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Not Applicable, Width 77 mm, Cord Length No Cord, Display Type No Display, Single Phase, Ports Screw Terminals, Special Features Battery Module Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.