Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 480VA, Standby, Out: 22.5V DC In: 22.5V DC

  • Mfr # SDU2024B

  • Zoro # G501866355


product price: $621.76
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
480VA
Mounting
DIN Rail/Chassis
Wattage
480 W
Input Voltage
22.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDU2024B
Zoro #
G501866355
UPC #
-
Country of Origin
China

Dimensions

Width
77 mm
Cord Length
No Cord
Overall Width
3.03 in

Details

Item
UPS System
UPS Type
Standby
Power Rating
480VA
Mounting
DIN Rail/Chassis
Wattage
480 W
Input Voltage
22.5V DC
Output Voltage
22.5V DC
Backup Time (Half/Full Load)
14 min/4 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
For Use With
SolaHD SDU DC Series
Ports
Screw Terminals
Special Features
Battery Module Required
Battery Type
VRLA
NEMA Receptacle Configuration
No Configuration
Housing Material
Metal
Standards
UL, CSA, CE
Hz
50/60 Hz
Display Type
No Display
Phase
Single
Audible Noise
< 40dBA (beyond 1 meter from surface)
SDU 10-24 Model
240 VA, 24V/10A
Operating Temperature
-20°C to +50°C
Output Voltage Range
22.5 - 30 Vdc
SDU 20-24 Model
480 VA, 24V/20A
Input voltage range
22.5-30 Vdc
Typical Back-up Time (minutes, full/half load)
10 Amp: 14; 20 Amps: 4
Nominal Voltage Range
230 Vac
Run Time - Full Load
4 min
Visible Indicator Light Conditions
Overload
External Battery Compatible
External Battery Pack Compatible
Operating Temperature - Maximum
122 Degrees F
Number of Outlets - UPS
0
Operating Temperature - Minimum
-4 Degrees F
Output Ports Included
Screw Terminals
Power Rating - Apparent
480 VA
Includes Battery
Battery Included
Receptacle Configuration
Hardwired
Plug Configuration
Hardwired
Input Current - Maximum
20 A
Battery Chemistry
Valve Regulated Lead Acid
Number of Outlets - Surge Only
0
Audible Alarm Conditions
Overload, Replace Battery
Frequency
50/60 Hz

Description

UPS, Standby, Power Rating 480 VA, Wattage 480 W, Input Voltage 22.5V DC, 30V DC, Output Voltage 22.5V DC, 30V DC, Backup Time (Half/Full Load) 14 min/4 min, Mounting DIN Rail; Chassis, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Not Applicable, Width 77 mm, Cord Length No Cord, Display Type No Display, Single Phase, Ports Screw Terminals, Special Features Battery Module Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.