Zoro Homepage

UPS System, 500VA, Line Interactive, Out: 230V AC In: 230V AC

  • Mfr # SDU500B5

  • Zoro # G203541437


product price: $894.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
500VA
Mounting
DIN Rail/Chassis
Wattage
300 W
Input Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDU500B5
Zoro #
G203541437
UPC #
-
Country of Origin
China

Dimensions

Depth
5 in
Cord Length
No Cord
Width
5 in
Height
5 in
Overall Depth
4.5 in
Overall Width
11.1 in
Overall Height
4.88 in

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
500VA
Mounting
DIN Rail/Chassis
Wattage
300 W
Input Voltage
230V AC
Output Voltage
230V AC
Backup Time (Half/Full Load)
14.5 min/4.3 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Hz
50 Hz/60 Hz
Special Features
Simulated Sine Wave Output
Phase
Single
Ports
Screw Terminals, USB, Communication Card Port
Input Current
6.3 A
NEMA Receptacle Configuration
No Configuration
Includes
Software and Cable
For Use With
SolaHD SDU AC - B Series
Transfer Time
4 to 8 msec
Standards
EMC: EN50091-2, EN 61000-3-2, EN 61000-3-3, FCC Part 15 Subpart B Class A, IEC 60801-2, IEC 60801-3, IEC 60801-4, IEC 61000-2-2
Battery Type
VRLA
Housing Material
Metal
Output Ports Included
Communication Card Port, Screw Terminals, USB
Operating Temperature - Minimum
32 Degrees F
Power Rating - Apparent
500 VA
Transfer Time - Minimum
4 msec
Receptacle Configuration
Hardwired
Input Current - Maximum
6.3 A
Run Time - Full Load
4.5 min
Battery Recharge Time
8 hr
Visible Indicator Light Conditions
Battery Low
Frequency
50/60 Hz
Transfer Time - Maximum
6 msec
Battery Chemistry
Valve Regulated Lead Acid
Plug Configuration
Hardwired
Number of Outlets - Surge Only
0
Manufacturer Warranty
2 yr
Includes Battery
Battery Included
Number of Outlets - UPS
0
Power Rating - Real
300 W
Data Line Protection
Includes Data Line Surge Protection
Operating Temperature - Maximum
122 Degrees F
External Battery Compatible
External Battery Pack Compatible

Description

UPS, Line Interactive, Power Rating 500 VA, Wattage 300 W, Input Voltage 230 V AC, Output Voltage 230 VAC, Backup Time (Half/Full Load) 14.5 min/4.3 min, Mounting DIN Rail; Chassis, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration Not Applicable, Transfer Time 4 to 8 msec, Width 279 mm, Depth 5 in, Height 5 in, Cord Length No Cord, 50 Hz/60 Hz Hz, Input Current 6.3 A, Single Phase

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.