UPS System, DIN Rail/Chassis, , In:120/230V AC
Mfr # SDUCFRELAYCARD
Zoro # G201935634
product price: $429.99
/ea
Free Shipping & Returns
Key Features
For Use With
Relay Card, SolaHD SDU AC - A Series
Mounting
DIN Rail/Chassis
Input Voltage
120/230V AC
Width
30 mm
Includes
Cable, Software
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDUCFRELAYCARD
Zoro #
G201935634
UPC #
-
Country of Origin
Sweden
Dimensions
Width
30 mm
Details
Item
Relay Card
For Use With
Relay Card, SolaHD SDU AC - A Series
Mounting
DIN Rail/Chassis
Input Voltage
120/230V AC
Includes
Cable, Software
Typical Back-up Time (minutes, full load)
SDU 500A(-5): 4; SDU 850A(-5): 2
Capacity (VA/W)
SDU 500A(-5): 500/300; SDU 850A(-5): 850/510
Nominal Voltage Range
120 or 230 Vac
Input voltage range
120 V (+10%, -20%) or 230 V (+/- 15%)
Output Voltage Range
120 or 230 Vac (Simulated Sinewave)
Number of Phases
Single Phase
Hertz
50 or 60 Hz
Audible Noise
< 40dBA (beyond 1 meter from surface)
Operating Temperature
0°C to +50°C
Compatible with Brand
SolaHD
Compatible with Series
SDU AC - A
Features
Cold Start Capability, Compact, Remote Turn-On and Shut-Off, Temperature Resistant
Description
I/O Relay Card, For Use With Relay Card, SolaHD SDU AC - A Series, Width 30 mm, Includes Cable, Software
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.