Zoro Homepage

UPS System, DIN Rail/Chassis, , In:120/230V AC

  • Mfr # SDUPMBRK

  • Zoro # G501866386


product price: $53.15
/ea

Key Features

For Use With
SolaHD SDU AC - A Series
Mounting
DIN Rail/Chassis
Input Voltage
120/230V AC
Includes
Cable, Software
Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDUPMBRK
Zoro #
G501866386
UPC #
-
Country of Origin
United States

Dimensions

Width
10 mm

Details

Item
UPS Panel
For Use With
SolaHD SDU AC - A Series
Mounting
DIN Rail/Chassis
Input Voltage
120/230V AC
Includes
Cable, Software
Capacity (VA/W)
SDU 500A(-5): 500/300; SDU 850A(-5): 850/510
Operating Temperature
0°C to +50°C
Output Voltage Range
120 or 230 Vac (Simulated Sinewave)
Hertz
50 or 60 Hz
Typical Back-up Time (minutes, full load)
SDU 500A(-5): 4; SDU 850A(-5): 2
Input voltage range
120 V (+10%, -20%) or 230 V (+/- 15%)
Audible Noise
< 40dBA (beyond 1 meter from surface)
Nominal Voltage Range
120 or 230 Vac
Number of Phases
Single Phase
Features
Cold Start Capability, Compact, Remote Turn-On and Shut-Off, Temperature Resistant
Compatible with Series
SDU AC - A
Compatible with Brand
SolaHD

Description

Panel Mounting Bracket, For Use With SolaHD SDU AC - A Series, Width 10 mm, Includes Cable, Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.