Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Solahd DC Power Supply, 100/120/220/230/240V AC, 5 V DC, 12 V DC, 15 V DC, 4.8 W, 6 W, 10 W, Panel SLT122040412T

DC Power Supply, 100/120/220/230/240V AC, 5 V DC, 12 V DC, 15 V DC, 4.8 W, 6 W, 10 W, Panel (Discontinued)

  • Mfr # SLT122040412T
  • Zoro # G4193226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT122040412T
Zoro #
G4193226
UPC #
783472204045
Country of Origin
Viet Nam

Dimensions

Overall Height
6.5 in
Overall Width
4 in
Overall Depth
1.62 in
Height
6.5 in
Depth
1.62 in
Width
4 in

Details

Item
DC Power Supply
Input Voltage
100/120/220/230/240V AC
Output Voltage - Nominal
5 V DC, 12 V DC, 15 V DC
Output Power - Rated
4.8 W, 6 W, 10 W
Mounting
Panel
Housing Material
Metal
Phase
Single
Power Supply Style
Linear
Style
Linear
Output Noise
Less Than 3mV
Hz
47 to 63 Hz
Standards
CE, cRUus, CSA
Output Voltage
5V DC; 12/15V DC
Case Material
Metal
Hold Up Time
50 msec
Output Amps
2/0.4A
Series
Silver Line
Features
Automatic Resetting Overload Protection, Easy-To-Install Screw Terminal Connections, Extremely Quiet DC Output For Noise Sensitive Or Analog Circuitry, Fast Transient Response, Ideal For Test Applications, Industry Standard Footprint, Low Noise, Open Frame, Short Circuit Protected
Phase - Electrical
Single
Operating Temp. Range
0 Degrees to 50 Degrees C
Power Rating
10W, 4.8 to 6W
Peak Amps
3/0.6/0.6
Temp. Range
0 to 50°C
Output Power
15-244 W
Overload Capability
Automatic current limit foldback
Operating Temperature
0°C to +50°C
Input Voltage Range
100/120/220/230/240 Vac (Selectable)
Output Voltage Range
15 to 34 Vdc depending on the model
Wire Connection Type
Screw Terminals
Operating Temperature - Minimum
32 Degrees F
Special Features
Automatic Reset, Short Circuit Protection
Operating Temperature - Maximum
122 Degrees F
Input Frequency - Minimum
47 Hz
Output Noise - Maximum
3 mV
Manufacturer Warranty
2 yr Limited
Input Frequency - Maximuim
63 Hz

Description

DC Power Supply, Input Voltage 115/230V AC, Output Voltage 5V DC; +/-12 to 15V DC, Power Rating 10W, 4.8 to 6W, Output Amps 2/0.4, Mounting Chassis, Linear, Case Material Metal Case, Height 6.5 in, Width 4 in, Depth 1.62 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 3/0.6/0.6, Output Noise Less Than 3mV, Hold Up Time 50 msec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.