Zoro Homepage
This item is Discontinued.
Solahd DC Power Supply, 100/120/220/230/240V AC, 12 V DC, 12 W, 15 W, Panel SLT123101012T

DC Power Supply, 100/120/220/230/240V AC, 12 V DC, 12 W, 15 W, Panel (Discontinued)

  • Mfr # SLT123101012T
  • Zoro # G3901545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT123101012T
Zoro #
G3901545
UPC #
783472601226
Country of Origin
Viet Nam

Dimensions

Overall Height
4 in
Overall Width
10.25 in
Overall Depth
2.5 in
Depth
2.5 in
Width
10.25 in
Height
4 in

Description

DC Power Supply, Input Voltage 115/230V AC, Output Voltage 5V DC; +/-12 to 15V DC, Power Rating 12W, 15W, Output Amps 0.8 to 1.0, 3, Mounting Chassis, Linear, Case Material Metal Case, Height 4 in, Width 10.25 in, Depth 2.5 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 1.2/1.5 and 1.2, 4.5/1.5, Output Noise Less Than 3mV, Hold Up Time 50 msec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.