Zoro Homepage
This item is Discontinued.
Solahd DC Power Supply, 100/120/220/230/240V AC, 12 V DC, 61.2 W, 5.1 A, Panel SLS12051T

DC Power Supply, 100/120/220/230/240V AC, 12 V DC, 61.2 W, 5.1 A, Panel (Discontinued)

  • Mfr # SLS12051T
  • Zoro # G4086783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS12051T
Zoro #
G4086783
UPC #
783472600373
Country of Origin
Viet Nam

Dimensions

Overall Height
4.87 in
Overall Width
7 in
Overall Depth
2.75 in
Width
7 in
Depth
2.75 in
Height
4.87 in

Details

Item
DC Power Supply
Input Voltage
100/120/220/230/240V AC
Output Voltage - Nominal
12 V DC
Output Power - Rated
61.2 W
Current - Output
5.1 A
Mounting
Panel
Housing Material
Metal
Phase
Single
Power Supply Style
Linear
Hz
47 to 63 Hz
Output Voltage
12V DC
Phase - Electrical
Single
Style
Linear
Series
Silver Line
Power Rating
61.2W
Standards
CE, cRUus, CSA
Peak Amps
7.65
Operating Temp. Range
0 Degrees to 50 Degrees C
Output Noise
Less Than 3mV
Case Material
Metal
Hold Up Time
50 msec
Features
Automatic Resetting Overload Protection, Easy-To-Install Screw Terminal Connections, Extremely Quiet DC Output For Noise Sensitive Or Analog Circuitry, Fast Transient Response, Ideal For Test Applications, Industry Standard Footprint, Low Noise, Open Frame, Short Circuit Protected
Output Amps
5.1A
Temp. Range
0 to 50°C
Overload Capability
Automatic current limit foldback
Output Power
15-244 W
Operating Temperature
0°C to +50°C
Input Voltage Range
100/120/220/230/240 Vac (Selectable)
Output Voltage Range
15 to 34 Vdc depending on the model
Operating Temperature - Maximum
122 Degrees F
Hold Up Time - Minimum
50 msec
Current - Peak
7.65 A
Output Voltage - Maximum
15 V DC
Output Noise - Maximum
3 mV
Special Features
Automatic Reset, Short Circuit Protection
Operating Temperature - Minimum
32 Degrees F
Input Frequency - Maximuim
63 Hz
Input Frequency - Minimum
47 Hz
Manufacturer Warranty
2 yr Limited
Wire Connection Type
Screw Terminals

Description

DC Power Supply, Input Voltage 115/230V AC, Output Voltage 12V DC, Power Rating 61.2W, Output Amps 5.1, Mounting Chassis, Linear, Case Material Metal Case, Height 4.87 in, Width 7 in, Depth 2.75 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 7.65, Output Noise Less Than 3mV, Hold Up Time 50 msec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.