Zoro Homepage
This item is Discontinued.
Solahd DC Power Supply, 100/120/220/230/240V AC, 5V DC; 12V DC, 30W, 40.8W, 6/3.4A, Panel SLD12603405T

DC Power Supply, 100/120/220/230/240V AC, 5V DC; 12V DC, 30W, 40.8W, 6/3.4A, Panel (Discontinued)

  • Mfr # SLD12603405T
  • Zoro # G4018427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLD12603405T
Zoro #
G4018427
UPC #
783472601127
Country of Origin
Viet Nam

Dimensions

Height
4.87 in
Width
9 in
Depth
2.75 in
Overall Height
4.87 in
Overall Depth
2.75 in
Overall Width
9 in

Details

Item
DC Power Supply
Input Voltage
100/120/220/230/240V AC
Output Voltage
5V DC; 12V DC
Power Rating
30W, 40.8W
Output Amps
6/3.4A
Mounting
Panel
Case Material
Metal
Phase - Electrical
Single
Style
Linear
Hz
47 to 63 Hz
Peak Amps
9/5.1
Hold Up Time
50 msec
Series
Silver Line
Standards
CE, cRUus, CSA
Features
Automatic Resetting Overload Protection, Easy-To-Install Screw Terminal Connections, Extremely Quiet DC Output For Noise Sensitive Or Analog Circuitry, Fast Transient Response, Ideal For Test Applications, Industry Standard Footprint, Low Noise, Open Frame, Short Circuit Protected
Output Noise
Less Than 3mV
Operating Temp. Range
0 Degrees to 50 Degrees C
Temp. Range
0 to 50°C
IP Rating
IP20
Input Voltage Range
100/120/220/230/240 Vac (Selectable)
Output Power
15-244 W
Output Voltage Range
15 to 34 Vdc depending on the model
Operating Temperature
0°C to +50°C
Overload Capability
Automatic current limit foldback
Output Noise - Maximum
3 mV
Input Frequency - Minimum
47 Hz
Manufacturer Warranty
2 yr Limited
Operating Temperature - Maximum
122 Degrees F
Wire Connection Type
Screw Terminals
Operating Temperature - Minimum
32 Degrees F
Output Voltage - Nominal
5 V DC, 12 V DC
Power Supply Style
Linear
Input Frequency - Maximuim
63 Hz
Housing Material
Metal
Special Features
Automatic Reset, Short Circuit Protection
Output Power - Rated
30 W, 40.8 W
Phase
Single

Description

DC Power Supply, Input Voltage 115/230V AC, Output Voltage 5V DC; +/-12V DC, Power Rating 30W, 40.8W, Output Amps 6/3.4, Mounting Chassis, Linear, Case Material Metal Case, Height 4.87 in, Width 9 in, Depth 2.75 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 9/5.1, IP Rating IP20, Output Noise Less Than 3mV, Hold Up Time 50 msec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.