Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Solahd DC Power Supply, 100/120/220/230/240V AC, 12 W, 1 A, Panel SLD12101012T

DC Power Supply, 100/120/220/230/240V AC, 12 W, 1 A, Panel (Discontinued)

  • Mfr # SLD12101012T
  • Zoro # G1292873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLD12101012T
Zoro #
G1292873
UPC #
783472121021
Country of Origin
Viet Nam

Dimensions

Height
6-1/2 in
Depth
1.62 in
Width
4 in

Details

Item
DC Power Supply
Input Voltage
100/120/220/230/240V AC
Output Power - Rated
12 W
Current - Output
1 A
Mounting
Panel
Housing Material
Metal
Hold Up Time
50 msec
Power Rating
12W
Case Material
Metal Case
Standards
CE, cRUus, CSA
Features
Automatic Resetting Overload Protection, Easy-To-Install Screw Terminal Connections, Extremely Quiet DC Output For Noise Sensitive Or Analog Circuitry, Fast Transient Response, Ideal For Test Applications, Industry Standard Footprint, Low Noise, Open Frame, Short Circuit Protected
Hz
47 to 63 Hz
Output Voltage
12/15V DC
Output Amps
1/0.8A
Output Noise
Less Than 3mV
Series
Silver Line
Operating Temp. Range
0 to 50°C
Phase - Electrical
Single
Style
Linear
Overload Capability
Automatic current limit foldback
Output Power
15-244 W
Manufacturer Warranty
2 yr Limited
Wire Connection Type
Screw Terminals
Operating Temperature - Maximum
122 Degrees F
Special Features
Automatic Reset, Short Circuit Protection
Operating Temperature - Minimum
32 Degrees F

Description

DC Power Supply, Input Voltage 115/230V AC, Output Voltage +/-12/15V DC, Power Rating 12W, Output Amps 1/0.8, Mounting Chassis, Linear, Case Material Metal Case, Height 6.5 in, Width 4 in, Depth 1.62 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Output Noise Less Than 3mV, Hold Up Time 50 msec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.