DC Power Supply, 85/264V AC, 15V DC, 30W, 1A, DIN Rail/Chassis (Discontinued)
- Mfr # SCP30D15DN
- Zoro # G3889085
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCP30D15DN
Zoro #
G3889085
UPC #
783472152353
Country of Origin
Germany
Dimensions
Height
4.71 in
Width
2.55 in
Depth
1.29 in
Overall Depth
1.29 in
Overall Height
4.71 in
Overall Width
2.55 in
Description
DC Power Supply, Input Voltage 100 to 375V DC, 86 to 264V AC, Output Voltage +/-15V DC, Power Rating 30W, Output Amps 1, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.71 in, Width 2.55 in, Depth 1.29 in, Series SCP, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 1.3, IP Rating IP20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 50 msec, Status Indicator DC OK Signal, Green LED, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.