This item is Discontinued.

Solahd Dc Power Supply, 20 to 72 V DC, 15V DC, 30W, 2, DIN Rail/Chassis SCD30S15DN

Dc Power Supply, 20 to 72 V DC, 15V DC, 30W, 2, DIN Rail/Chassis (Discontinued)

  • Mfr # SCD30S15DN
  • Zoro # G4032165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCD30S15DN
Zoro #
G4032165
UPC #
783472153107
Country of Origin
Germany

Dimensions

Height
4.51 in
Width
2.55 in
Depth
1.29 in
Overall Depth
1.29 in
Overall Width
2.55 in
Overall Height
4.71 in

Details

Item
DC Power Supply
Input Voltage
20 to 72V DC
Output Voltage
15V DC
Power Rating
30W
Output Amps
2
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
Single
Style
Switching
Peak Amps
2.6
Status Indicator
Green LED
Hold Up Time
Greater Than 10 msec
IP Rating
IP20
Operating Temp. Range
-25 Degrees to 65 Degrees C
Features
Rugged, Encapsulated Design To Resist Environment, Terminations Are Also Easy To Access And Simple To Wire, With High Reliability And Wide Input Range, These Units Can Operate Through The Most Difficult Factory-Floor Conditions Around The Globe
Standards
CE, cRUus, cULus
Output Noise
Less Than 3mV
NEMA Rating
1
Series
SCD
Temp. Range
-25 to 65°C
Operating Temperature
-25°C to +65°C
Input Voltage Range
20-70 Vdc
Number of Phases
Single
Output Power
30 W
Output Voltage Range
5-48 Vdc
Hertz
Switching: Typ. 100 kHz
Wire Connection Type
Screw Terminals
Manufacturer Warranty
5 yr Limited
Output Power - Rated
30 W
Current - Output
2 A
Housing Material
Metal
Hold Up Time - Minimum
10 msec
NEMA Enclosure Rating
1
Operating Temperature - Maximum
149 Degrees F
Current - Peak
2.6 A
Mean Time Between Failures (MTBF)
800,000 hr
Operating Temperature - Minimum
-13 Degrees F
Power Supply Style
Switching
Output Voltage - Nominal
15 V DC
Phase
Single
Special Features
Galvanic Isolation

Description

DC Power Supply, Input Voltage 20 to 72V DC, Output Voltage 15V DC, Power Rating 30W, Output Amps 2, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.51 in, Width 2.55 in, Depth 1.29 in, Series SCD, Phase - Electrical Single, Peak Amps 2.6, IP Rating IP20, Output Noise Less Than 3mV, Hold Up Time Greater Than 10 msec, Status Indicator Green LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.