Zoro Homepage

DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100 W, 4.2 A, DIN Rail

  • Mfr # SDP424100RT

  • Zoro # G3907224


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
176/264V AC; 210/375V DC; 85/132V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
100 W
Current - Output
4.2 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDP424100RT
Zoro #
G3907224
UPC #
783472151530
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.85 in
Overall Width
2.95 in
Overall Depth
3.8 in
Width
2.85 in
Depth
3.8 in
Height
2.95 in
Wire Size - Minimum
20 AWG
Wire Size - Maximum
12 AWG

Details

Item
DC Power Supply
Input Voltage
176/264V AC; 210/375V DC; 85/132V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
100 W
Current - Output
4.2 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Output Noise
Less Than 50mV
Output Voltage
24/28V DC
Power Rating
100W
Operating Temp. Range
-10 to 60°C
Output Amps
4.2A
Hold Up Time
Greater Than 50 msec
Case Material
Plastic Case
Series
SDP
Hz
47 to 63 Hz
Peak Amps
6.3
Style
Switching
Phase - Electrical
Single
IP Rating
IP20
Status Indicator
Green LED
Standards
CE, cRUus, CSA
Features
Adjustable Output, Low Output Noise, No Tools Required For Mounting, Overvoltagea And Short Circuit Protection, Powerboost(TM) Industrial Overload Design, Screw Terminal Connections, Ultra Slim 15W Footprint
Output Power
25-100 W
UL Recognized Component, Haz. Loc.
Class I, Division 2, Groups A, B, C, D
Overload Capacity
SDP-T: > 30 Vdc, but < 33 Vdc, auto recovery. SDP-LT: > 26 Vdc, but < 27.2 Vdc, auto recovery. SDP-RT: > 30 Vdc, but < 33 Vdc, auto recovery
Operating Temperature - Minimum
14 Degrees F
Wire Connection Type
Screw Terminals
Manufacturer Warranty
3 yr Limited
Special Features
Adjustable Output Voltage, Short Circuit Protection, Overvoltage Protection, Power Boost Function
Current - Peak
6.3 A
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1
Mean Time Between Failures (MTBF)
500,000 hr

Description

DC Power Supply, Input Voltage 176 to 264V AC, 210 to 375V DC, 85 to 132V AC, Output Voltage 24 to 28V DC, Power Rating 100W, Output Amps 4.2, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 2.95 in, Width 2.85 in, Depth 3.8 in, Series SDP, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 6.3, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 50 msec, Status Indicator Green LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.