Zoro Homepage
This item is Discontinued.
Solahd Dc Power Supply, 85 to 264 V AC, 5/24V DC, 30W, 3/0.6, Din Rail SCP30D524BDN

Dc Power Supply, 85 to 264 V AC, 5/24V DC, 30W, 3/0.6, Din Rail (Discontinued)

  • Mfr # SCP30D524BDN
  • Zoro # G3994873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP30D524BDN
Zoro #
G3994873
UPC #
783472152384
Country of Origin
Germany

Dimensions

Height
4.72 in
Width
1.37 in
Depth
2.67 in
Overall Height
4.43 in
Overall Depth
2.67 in
Overall Width
1.37 in

Details

Item
DC Power Supply
Input Voltage
100 to 375V DC, 86 to 264V AC
Output Voltage
5/24V DC
Power Rating
30W
Output Amps
3/0.6
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
Single
Style
Switching
Hz
50 to 60 Hz
Status Indicator
DC OK Signal, Green LED
Standards
CE, cRUus
Peak Amps
3.9/1.56
Operating Temp. Range
-25 Degrees to 65 Degrees C
Hold Up Time
Greater Than 50 msec
NEMA Rating
1
Output Noise
Less Than or Equal to 1%
IP Rating
IP20
Features
Encapsulated Design To Resist Environment, International Approvals For Global Use, Rugged, Terminations Are Also Easy To Access (AC and DC Terminations Are Well Separated) and Simple To Wire
Series
SCP
Temp. Range
-25 to 65°C
Output Voltage Range
5, 12, 15, 24, 48 Vdc
Output Power
30W
Operating Temperature
-25°C to +65°C
Hertz
50/60 Hz
Input Voltage Range
86-264 Vac, 100-375 Vdc
Number of Phases
Single
Input Frequency - Nominal
50/60 Hz
Operating Temperature - Maximum
149 Degrees F
NEMA Enclosure Rating
1
Manufacturer Warranty
5 yr Limited
Power Supply Style
Switching
Output Power - Rated
30 W
Mean Time Between Failures (MTBF)
800,000 hr
Phase
Single
Housing Material
Metal
Operating Temperature - Minimum
-13 Degrees F

Description

DC Power Supply, Input Voltage 100 to 375V DC, 86 to 264V AC, Output Voltage 5/24V DC, Power Rating 30W, Output Amps 3/0.6, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.72 in, Width 1.37 in, Depth 2.67 in, Series SCP, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 3.9/1.56, IP Rating IP20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 50 msec, Status Indicator DC OK Signal, Green LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.