Zoro Homepage
This item is Discontinued.
Solahd DC Power Supply, 100/120/220/230/240V AC, 172.8 W, 7.2 A, Panel SLS24072T

DC Power Supply, 100/120/220/230/240V AC, 172.8 W, 7.2 A, Panel (Discontinued)

  • Mfr # SLS24072T
  • Zoro # G2861555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS24072T
Zoro #
G2861555
UPC #
783472600519
Country of Origin
Viet Nam

Dimensions

Width
13.98 in
Depth
2-3/4 in
Height
4.87 in

Details

Item
DC Power Supply
Input Voltage
100/120/220/230/240V AC
Output Power - Rated
172.8 W
Current - Output
7.2 A
Mounting
Panel
Housing Material
Metal
Output Noise
Less Than 3mV
Phase - Electrical
Single
Features
Automatic Resetting Overload Protection, Easy-To-Install Screw Terminal Connections, Extremely Quiet DC Output For Noise Sensitive Or Analog Circuitry, Fast Transient Response, Ideal For Test Applications, Industry Standard Footprint, Low Noise, Open Frame, Short Circuit Protected
Series
Silver Line
Style
Linear
Case Material
Metal Case
Standards
CE, cRUus, CSA
Power Rating
172.8W
Output Voltage
24V DC
Hold Up Time
50 msec
Operating Temp. Range
0 to 50°C
Output Amps
7.2A
Hz
47 to 63 Hz
Overload Capability
Automatic current limit foldback
Output Power
15-244 W
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Wire Connection Type
Screw Terminals
Manufacturer Warranty
2 yr Limited
Special Features
Automatic Reset, Short Circuit Protection

Description

DC Power Supply, Input Voltage 115/230V AC, Output Voltage 24V DC, Power Rating 172.8W, Output Amps 7.2, Mounting Chassis, Linear, Case Material Metal Case, Height 4.87 in, Width 13.98 in, Depth 2.75 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Output Noise Less Than 3mV, Hold Up Time 50 msec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.