DC Power Supply, 100/120/220/230/240V AC, 15 W, 3 A, Panel (Discontinued)
- Mfr # SLS050301T
- Zoro # G0810117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS050301T
Zoro #
G0810117
UPC #
783472600670
Country of Origin
Viet Nam
Dimensions
Width
4.84 in
Height
3.99 in
Depth
1.62 in
Description
DC Power Supply, Input Voltage 115/230V AC, Output Voltage 5V DC, Power Rating 15W, Output Amps 3, Mounting Chassis, Linear, Case Material Metal Case, Height 3.99 in, Width 4.84 in, Depth 1.62 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Output Noise Less Than 3mV, Hold Up Time 50 msec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.